https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhR1F4TDJoalpTOHhNREl6TlRReU1UWTFOVEEzTUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg5NjhjNjkxYzdlMWU0ODFlMjMxNGE1MzA1MzFlMTE3OTRjMTlhNmU3ZTM0NTM4OGFmMmQ5NjFiNDM1OWE4NWU
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhR1F4TDJoalpTOHhNREl6TlRReU1UWTFOVEEzTUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg5NjhjNjkxYzdlMWU0ODFlMjMxNGE1MzA1MzFlMTE3OTRjMTlhNmU3ZTM0NTM4OGFmMmQ5NjFiNDM1OWE4NWU
17000266
Single Row Ball Bearings
TIMKEN
TIMKEN
628-2Z
TIMKEN TIMKEN
Description
628-2Z SINGLE ROW BALL BEARING
Single Row Ball Bearing; 8MM Bore; 24MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
628-2Z
BDI #
17000266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/628-2Z/p/17000266
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.018
Product Group - BDI
F02352
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Long Description
Single Row Ball Bearing; 8MM Bore; 24MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

