![6304-ZZD-NR-C3](/medias/INDXXXBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMjB8aW1hZ2UvanBlZ3xhREV3TDJneFlpOHhNRE0xTlRFNE9EZzVNVFkzT0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w2Y2FjNDJhMTUyNWZiZWI2ZDcyMGQ3YWViNDc3NmMyNzAwZTYyYjVlNjc1ZGMxYzY4ODZiNWE5YTVjZDFkOTk0)
![6304-ZZD-NR-C3](/medias/INDXXXBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMjB8aW1hZ2UvanBlZ3xhREV3TDJneFlpOHhNRE0xTlRFNE9EZzVNVFkzT0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w2Y2FjNDJhMTUyNWZiZWI2ZDcyMGQ3YWViNDc3NmMyNzAwZTYyYjVlNjc1ZGMxYzY4ODZiNWE5YTVjZDFkOTk0)
22249791
Single Row Ball Bearings
PEER BEARING
PEER BEARING
6304-ZZD-NR-C3
PEER BEARING PEER BEARING
Description
6304-ZZD-NR-C3 RADIAL BALL BEARING ; POR NON RETURNABLE 20MMX52MMX15MM 2 SHLD
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6304-ZZD-NR-C3
BDI #
22249791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6304-ZZD-NR-C3/p/22249791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.07
EAN
8865590333585
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.145
Long Description
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh