https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU
19198466
Single Row Ball Bearings
KBC BEARING
KBC BEARING
6313 2RS C3
KBC BEARING KBC BEARING
Description
6313 2RS C3 DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6313 2RS C3 (KBC)
BDI #
19198466
Details
85.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6313-2RS-C3/p/19198466
Your Price
$ 85.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.13
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.69584
Long Description
Single Row Ball Bearing; 65MM Bore; 140MM Outside Diameter; 33MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Outer Race Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh