https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzR8aW1hZ2UvanBlZ3xhRE5qTDJneE5DOHhNRFV3TlRZNU5qUTNOekl4TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhZjRhZDRjZWNlYjA4NTUwOTc5NmY1YzY5YTFjNmM4ZjJlYjc3NmEzZjkxZjgwYTA1YzdhNTBlOWRhNzA1MDJj
17145579
Single Row Ball Bearings
NTN
NTN
6860C3
NTN NTN
Description
6860C3 DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 300MM Bore; 380MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6860C3
BDI #
17145579
Details
8070.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6860C3/p/17145579
Your Price
$ 8,070.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
10.14
EAN
4547359414912
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22.355
Long Description
Single Row Ball Bearing; 300MM Bore; 380MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh