

EZO BEARING
EZO BEARING
688ZZ
EZO BEARING EZO BEARING
描述
EZO 688ZZ ; 轴承/深沟球轴承
Single Row Ball Bearing; 8MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1
制造商部件号
EZO 688ZZ
BDI部件号
25124528
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/688ZZ/p/25124528
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
8MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1
详细描述
Single Row Ball Bearing; 8MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1