https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111168-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTB8aW1hZ2UvanBlZ3xhRGsxTDJnMk5DOHhNREEzTmpZeE5EYzROekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFeE5qaGZNekF3V0RNd01DNXFjR2N8NTNjYTVjYTQ5ZWFjMTZhY2YyOTc5ZWRjOGI4M2IxZDM0YTk5YjE5Y2E1MjVkZjViMzZjYjliNDc5NjFjNWMyYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111168-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTB8aW1hZ2UvanBlZ3xhRGsxTDJnMk5DOHhNREEzTmpZeE5EYzROekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFeE5qaGZNekF3V0RNd01DNXFjR2N8NTNjYTVjYTQ5ZWFjMTZhY2YyOTc5ZWRjOGI4M2IxZDM0YTk5YjE5Y2E1MjVkZjViMzZjYjliNDc5NjFjNWMyYQ
25111168
Single Row Ball Bearings
CHINA DOMESTIC
CHINA DOMESTIC
7220508
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC 7220508
Single Row Ball Bearing; 11/16" Hex Bore; 2.265" Outside Diameter; 15/16" Outer Race Width; 2 Seals; 1-1/2" Overall Width
Part #
7220508
BDI #
25111168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7220508/p/25111168
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.91
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Detail
Single Row Ball Bearing
Product Specification
11/16" Hex Bore; 2.265" Outside Diameter; 15/16" Outer Race Width; 2 Seals; 1-1/2" Overall Width
Long Description
Single Row Ball Bearing; 11/16" Hex Bore; 2.265" Outside Diameter; 15/16" Outer Race Width; 2 Seals; 1-1/2" Overall Width

