https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU
209112
Single Row Ball Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
S-3505-2RS C/2
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
S-3505-2RS C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE CARTRIDGE
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C2-Snug Internal Clearance; Stainless Steel Cage
Part #
S-3505-2RS C/2
BDI #
209112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/S-3505-2RS-C-2/p/209112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.19
EAN
0644075219136
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Enclosure Type
Contact Seal
Internal Clearance
C2-Snug
Inch - Metric
Metric
Other Features
Deep Groove | Cartridge Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
S-3505-2RS C/2
Weight / LBS
0.421
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C2-Snug Internal Clearance; Stainless Steel Cage
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.812 Inch | 20.62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh