![53230-U](/medias/INDXXXBRGXXX-TB-RASSYPRWSHR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhRGhtTDJnell5OHhNREk1TlRjME56YzNNalEwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbGRUU0ZKZlUxSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjJiMjFjMmQ5YzhkM2IwNTdjNjJhZWQyMzU3N2E0MTdmOWIyZGUwY2M5MmZjMzI1ZTk2NzUxZWJhYmEwMTIz)
![53230-U](/medias/INDXXXBRGXXX-TB-RASSYPRWSHR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhRGhtTDJnell5OHhNREk1TlRjME56YzNNalEwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbGRUU0ZKZlUxSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjJiMjFjMmQ5YzhkM2IwNTdjNjJhZWQyMzU3N2E0MTdmOWIyZGUwY2M5MmZjMzI1ZTk2NzUxZWJhYmEwMTIz)
CONSOLIDATED BEARING
CONSOLIDATED BEARING
53230-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53230-U THRUST BALL BEARING
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 225MM Outer Diameter; 53.3MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53230-U
BDI #
217338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53230-U/p/217338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.5
EAN
0644075194457
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
16
Long Description
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 225MM Outer Diameter; 53.3MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
8.858 Inch | 225 Millimeter
Bore 2
6.024 Inch | 153 Millimeter
Height
2.098 Inch | 53.3 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Overall Height with Aligning Washer
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh