https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1Q-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NDh8aW1hZ2UvanBlZ3xhR0kzTDJoaE1pOHhNRFF4T0RZME1UVXdNakl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeFVWOVBYMUJNWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfGEyY2ZmNGQxOTZmNzM1ZGY1ZWIyYWQ5YjMzZGMwMzAzYmRmYmM5YmJhN2IxZGU5OGIxMjljNWE5NDI0OTMwZDk
24665941
Precision Ball Bearings
NSK
NSK
35TAC72BQUC10PN7B
NSK NSK
Description
35TAC72BQUC10PN7B AC BALL BEARING ; POR 35MM BOREX72MM ODX60MM W
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
35TAC72BQUC10PN7B
BDI #
24665941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/35TAC72BQUC10PN7B/p/24665941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.26
EAN
0029176831287
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
35TAC72BQUC10PN7B
Weight / LBS
2.734
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh