https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODV8aW1hZ2UvanBlZ3xhREF5TDJnd1pDOHhNRFF6TkRZek1ERXlNelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8YWViYmM5Yjk3MThmYmUwNzI1NzFiNzAzY2M3NjU3YTcxODg4ZGU5OTEyNDM4YzI5NDZlYjlkNTYzYTEyNWUwMw
218140
Precision Ball Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
6016-ZZ P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6016-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6016-ZZ P/6 C/3
BDI #
218140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6016-ZZ-P-6-C-3/p/218140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.85
EAN
0644075127646
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6016-ZZ P/6 C/3
Weight / LBS
1.9
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 22MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
3.15 Inch | 80 Millimeter
Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh