

25114253
Precision Ball Bearings
BDI APPROVED BEARING
BDI APPROVED BEARING
7026A5TRDULP4Y
BDI APPROVED BEARING BDI APPROVED BEARING
Description
7026A5TRDULP4Y ANG CNTCT BEARING ; 130MM X 200MM OD X 66MM W
Precision Ball Bearing; Angular Contact; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 Precision; Steel Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Part #
7026A5TRDULP4Y
BDI #
25114253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7026A5TRDULP4Y/p/25114253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 Precision; Steel Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Long Description
Precision Ball Bearing; Angular Contact; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 Precision; Steel Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type