https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzB8aW1hZ2UvanBlZ3xhREZoTDJnME1DOHhNREUwTWpFME1ESXpOVGd3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eFNURlBYek13TUZnek1EQXVhbkJufGY0MDExMjRhZjFmOTQ0YjlmOWVlNzIzYmZhY2IwNzkyNmI5YThhZjVkZWQyY2U5NjIyMzdjMTZkNjgwMDk5NDA
1151629
Precision Ball Bearings
FAG
FAG
7202-B-XL-TVP-P5-UL
FAG FAG
Description
7202-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7202-B-XL-TVP-P5-UL
BDI #
1151629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7202-B-XL-TVP-P5-UL/p/1151629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.044
EAN
4054372836817
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh