https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Nzd8aW1hZ2UvanBlZ3xhREF6TDJnd1pDOHhNRFV6TnpRME9URXlOemsyTmk5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58MTliMmIxMDg4ZWMzN2ZkMDEzZDVlZDAzNGNkNjI2MGE3ZmUxNzI3YWNmNmM5ZjViZjc1YWZiNzc3ZjI4YjYxYg
24666817
Precision Ball Bearings
NSK
NSK
7903CTRSULP4Y
NSK NSK
Description
7903CTRSULP4Y PRECISION AC BALL BRG ; 17MM BOREX30MM ODX7MM W 1-ROW
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
7903CTRSULP4Y
BDI #
24666817
Details
484.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7903CTRSULP4Y/p/24666817
Your Price
$ 484.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
EAN
0029176730252
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.353
Long Description
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Width
0.276 Inch | 7 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh