https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjF8aW1hZ2UvanBlZ3xhRGxqTDJobFlTOHhNRFF5TWprNU5ESTNNakk0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8Y2JkOWQwMTU0NmE2MTZlM2JkYTZjYmExNzQ2N2EwNmRhZWU2ZGY5MWU2N2NkNzNmMzM3MDA1ZmUwNjMxNzgxNg
17146996
Precision Ball Bearings
NTN
NTN
EC-6303ZZCS22PX2/5K
NTN NTN
Description
EC-6303ZZCS22PX2/5K ; POR BALL BEARING
Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; 2 Metal Shields Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
EC-6303ZZCS22PX2/5K
BDI #
17146996
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/EC-6303ZZCS22PX2-5K/p/17146996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4547359688160
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; 2 Metal Shields Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.551 Inch | 14 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh