https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzB8aW1hZ2UvanBlZ3xhREZoTDJnME1DOHhNREUwTWpFME1ESXpOVGd3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eFNURlBYek13TUZnek1EQXVhbkJufGY0MDExMjRhZjFmOTQ0YjlmOWVlNzIzYmZhY2IwNzkyNmI5YThhZjVkZWQyY2U5NjIyMzdjMTZkNjgwMDk5NDA
20089315
Precision Ball Bearings
NACHI
NACHI
25TAB06U/GMP4
NACHI NACHI
Description
25TAB06U/GMP4 BALLSCREW BEARING
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
25TAB06U/GMP4
BDI #
20089315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/25TAB06U-GMP4/p/20089315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.001
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Weight / LBS
0.52911
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh