Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11507-TVH https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTV8aW1hZ2UvanBlZ3xhR1ZtTDJneU1TODVOamMwTWpreU9ESXlNRFEyTG1wd1p3fGMxMjQwMzU5MTZmOWM3NjlhMWJlMjdiNjY5ZmI3MmYzNjYzMmQ1YzI3OWJjMzkyMzZjYTg1OWUyYWM1ODJkMTI
1138372 Self Aligning Ball Bearings 

FAG FAG

11507-TVH

Description

FAG 11507-TVH

Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 72MM Outside Diameter; 26MM Inner Race Width; 17MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

11507-TVH

BDI #
1138372

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.335
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
11507-TVH
Manufacturer Internal Number
60456286
Weight / LBS
0.739
Long Description
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 72MM Outside Diameter; 26MM Inner Race Width; 17MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Inner Race Width
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh