

FAG
FAG
1222-M-C3
FAG FAG
Description
1222-M-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 200MM Outside Diameter; 38MM Inner Race Width; 38MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1222-M-C3
BDI #
1138577

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1222-M-C3/p/1138577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
5.35
EAN
4012801471053
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1222-M-C3
Manufacturer Internal Number
60456551
Weight / LBS
11.795
Long Description
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 200MM Outside Diameter; 38MM Inner Race Width; 38MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Inner Race Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh