https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTd8aW1hZ2UvanBlZ3xhRFZpTDJneU9DOHhNRFF4T0RZNE1USXhOekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2OWRmMWI2ODFjNDk4ZTg2ZTBmOWRjZWIyMWIzMDgxYmJjNTJkYzhkNmEzYTFiNDkzMDhiNGYzZWVkYmQ4MGQw
18121076
Self Aligning Ball Bearings
PT INTERNATIONAL
PT INTERNATIONAL
2310K
PT INTERNATIONAL PT INTERNATIONAL
Description
2310K BALL BEARING ; 2-ROW
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Part #
2310K
BDI #
18121076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2310K/p/18121076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.2
EAN
0800675026899
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2310
Cage Material
Steel
Precision Class
Non Precision
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
2310K
Weight / LBS
3.96832
Long Description
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Outer Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Inner Race Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh