https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
TIMKEN
TIMKEN
3208 AJ
TIMKEN TIMKEN
Description
3208 AJ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3208 AJ
BDI #
28218032
Details
210.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3208-AJ/p/28218032
Your Price
$ 210.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.611
EAN
0013992228413
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
1.347
Long Description
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

