https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njd8aW1hZ2UvanBlZ3xhR1ppTDJnNE5DOHhNRFV3TnpJd016RTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMjE4NWE3NmRkNWRlNzAzOTJiN2ZmZWQ0NjEzMjExYTI5MTM3NGU5MmU3Yzk0ZTVkYjM4YzZjODQ1YmQ4ZjJk
18122531
Angular Contact Ball Bearings
PT INTERNATIONAL
PT INTERNATIONAL
5303-2RS
PT INTERNATIONAL PT INTERNATIONAL
Description
5303-2RS ; SERIES A RADIAL BALL BEARING
Angular Contact Ball Bearing; 17MM Bore; 47MM Outside Diameter; 22.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
5303-2RS
BDI #
18122531
Details
41.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5303-2RS/p/18122531
Your Price
$ 41.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.195
EAN
0800675291907
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
5303-2RS
Long Description
Angular Contact Ball Bearing; 17MM Bore; 47MM Outside Diameter; 22.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Width
0.874 Inch | 22.2 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh