https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136159-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODR8aW1hZ2UvanBlZ3xhRGMwTDJnM1lpOHhNREUwTVRnd09EQXdNVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZeE5UbGZNekF3V0RNd01DNXFjR2N8MzlhM2YxNzM1MWQxMDA5ZjJjOGUzMTBjYWE5MzE0NzBmNDYxMDViZjg0NDZjZDA2OTIyYmU1OWI2ZGJlMmFjMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136159-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODR8aW1hZ2UvanBlZ3xhRGMwTDJnM1lpOHhNREUwTVRnd09EQXdNVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZeE5UbGZNekF3V0RNd01DNXFjR2N8MzlhM2YxNzM1MWQxMDA5ZjJjOGUzMTBjYWE5MzE0NzBmNDYxMDViZjg0NDZjZDA2OTIyYmU1OWI2ZGJlMmFjMw
25136159
Angular Contact Ball Bearings
CHINA DOMESTIC
CHINA DOMESTIC
7210C
CHINA DOMESTIC CHINA DOMESTIC
Description
7210C ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; 15 Degree Contact Angle; Nylon Cage Material; 1 Rib Outer Ring Raceway Type
Part #
7210C
BDI #
25136159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7210C/p/25136159
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; 15 Degree Contact Angle; Nylon Cage Material; 1 Rib Outer Ring Raceway Type
Long Description
Angular Contact Ball Bearing; Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; 15 Degree Contact Angle; Nylon Cage Material; 1 Rib Outer Ring Raceway Type

