18144512
Cartridge Unit Bearings
REXNORD
REXNORD
MCS2208
REXNORD REXNORD
Description
MCS2208 CARTRIDGE ROLLER BEARING
Cartridge Bearing; 2-1/2" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2208U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568897
BDI #
18144512
Details
1778.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2208/p/18144512
Your Price
$ 1,778.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.314
EAN
0698210829193
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2208U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
7.3
Long Description
Cartridge Bearing; 2-1/2" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2208U Insert; Spring Loaded Contact Seal; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh