20351131
Cartridge Unit Bearings
TIMKEN
TIMKEN
MSM130BXHATL
TIMKEN TIMKEN
Description
MSM130BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 130MM Bore; 295.275MM Outside Diameter; 184MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; MSM130BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM130BXHATL
BDI #
20351131
Details
13085.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM130BXHATL/p/20351131
Your Price
$ 13,085.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
44.216
EAN
0013992057365
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM130BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
97.48
Long Description
Cartridge Bearing; 130MM Bore; 295.275MM Outside Diameter; 184MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; MSM130BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
5.118 Inch | 130 Millimeter
Cartridge Housing Width
7.244 Inch | 184 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


