Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2X897 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131641-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMDR8aW1hZ2UvanBlZ3xhR05qTDJoaVppOHhNRFExTkRBMk9EYzRPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFMk5ERmZNekF3ZURNd01DNXFjR2N8NTYxMTMzYjA3MzQzNjYyYjVhYWI0NWE4MjQyY2QwOGJiZjk3MjQzYjQ5NGM2MmU2Njc1YjgzMThiN2M1NDBhMw
25131641 Pillow Block Bearings 

DAYTON MANUFACTURING DAYTON MANUFACTURING

2X897

Description

2X897 PILLOW BLOCK BEARING ; 1/2IN PRESSED STEEL G1135145

Pillow Block Bearing; 1/2" Bore; 3-3/16" Bolt Center; 7/16" Bolt Size; 2 Mounting Hole; Ball Bearing; Pressed Steel Housing; Set Screw Mount; Chrome Steel Insert Bearing; -30 to 200 Degrees F Temperature Range; Split Design; Rustproof Plated Finish

Part #

2X897

BDI #
25131641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Detail
Pillow Block Bearing
Product Specification
1/2" Bore; 3-3/16" Bolt Center; 7/16" Bolt Size; 2 Mounting Hole; Ball Bearing; Pressed Steel Housing; Set Screw Mount; Chrome Steel Insert Bearing; -30 to 200 Degrees F Temperature Range; Split Design; Rustproof Plated Finish
Long Description
Pillow Block Bearing; 1/2" Bore; 3-3/16" Bolt Center; 7/16" Bolt Size; 2 Mounting Hole; Ball Bearing; Pressed Steel Housing; Set Screw Mount; Chrome Steel Insert Bearing; -30 to 200 Degrees F Temperature Range; Split Design; Rustproof Plated Finish