![KEP3203](/medias/INDREXPBXXXX-KEP3-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njh8aW1hZ2UvanBlZ3xhRGRrTDJoaE9TOHhNREl3T0RjME16VXlNak16TkM5SlRrUlNSVmhRUWxoWVdGaGZTMFZRTTE4eVFreFVYek13TUZnek1EQXVhbkJufDBhYWU1ZjNmY2U3MjE0ZTBlNGNhMWFkMzgzN2I2MGIwZDMyYmRjZDUyYzI0MTE0ZmZjOTNiZTZhMDBmMmJiNzE)
![KEP3203](/medias/INDREXPBXXXX-KEP3-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njh8aW1hZ2UvanBlZ3xhRGRrTDJoaE9TOHhNREl3T0RjME16VXlNak16TkM5SlRrUlNSVmhRUWxoWVdGaGZTMFZRTTE4eVFreFVYek13TUZnek1EQXVhbkJufDBhYWU1ZjNmY2U3MjE0ZTBlNGNhMWFkMzgzN2I2MGIwZDMyYmRjZDUyYzI0MTE0ZmZjOTNiZTZhMDBmMmJiNzE)
18144042
Pillow Block Bearings
REXNORD
REXNORD
KEP3203
REXNORD REXNORD
Description
KEP3203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7565308
BDI #
18144042
Details
1227.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KEP3203/p/18144042
Your Price
$ 1,227.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.713
EAN
0698210911324
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3203U
Seals
Light Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KEP3203
Manufacturer Internal Number
6891132
Weight / LBS
15.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Maximum
8 Inch | 203.2Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh