![MAS6203](/medias/INDREXPBXXXX-KA6-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mzh8aW1hZ2UvanBlZ3xhR1UxTDJoaFl5OHhNREl3T0RjME16UXlOREF6TUM5SlRrUlNSVmhRUWxoWVdGaGZTMEUyWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8MDUzYzg2MjA5ZDA3YjYyN2FjMWMxMTU0MDI0ODI3MGIyODk2NTgyZmE0MWExNDJkN2UxNTc4ZGVmODdkZmM4OQ)
![MAS6203](/medias/INDREXPBXXXX-KA6-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mzh8aW1hZ2UvanBlZ3xhR1UxTDJoaFl5OHhNREl3T0RjME16UXlOREF6TUM5SlRrUlNSVmhRUWxoWVdGaGZTMEUyWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8MDUzYzg2MjA5ZDA3YjYyN2FjMWMxMTU0MDI0ODI3MGIyODk2NTgyZmE0MWExNDJkN2UxNTc4ZGVmODdkZmM4OQ)
18144240
Pillow Block Bearings
REXNORD
REXNORD
MAS6203
REXNORD REXNORD
Description
MAS6203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
7571948
BDI #
18144240
Details
2576.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MAS6203/p/18144240
Your Price
$ 2,576.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.3
EAN
0793699904055
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
6203U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MAS6203
Manufacturer Internal Number
190405
Weight / LBS
12.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.766 Inch | 95.656 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
6.8 Inch | 172.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh