https://www.bdiexpress.com/medias/INDREXPBXXXX-KEP3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFHRmxMMmhsTnk4eE1EYzNNRGszTWprek5ERTNOQzlKVGtSU1JWaFFRbGhZV0ZoZlMwVlFNMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MmZjNDY2NWEwODY1OTVlZjY1YjE1MmMxOTQ3MGEzYzc3ZTEzZjZjNWU1YmYwZGY5YmUyOWEzZTZhMTNlMWI5Mw
18145086
Pillow Block Bearings
REXNORD
REXNORD
MEP3215
REXNORD REXNORD
Description
MEP3215 PILLOW BLOCK ROLLER BEARING ; POR 2-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7565446
BDI #
18145086
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP3215/p/18145086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.55
EAN
0698210911393
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
3215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP3215
Manufacturer Internal Number
6891139
Weight / LBS
28.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
9.75 Inch | 247.65Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh