https://www.bdiexpress.com/medias/INDDODPBXXXX-BASP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDV8aW1hZ2UvanBlZ3xhRE5pTDJneFpTOHhNRFF5TWpNNU5ERXlOak0yTmk5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUVUY4eVFreFVYek13TUhnek1EQXVhbkJufDg2NWQzYmM2NTkyZTJlYzQ5M2E2NzEzNDc4MDRlMDE1Mjc3NTY1NzA1ZGE5ZGY3NjI3MzUxMzc4MjM3ZWY3YzI
238933
Pillow Block Bearings
DODGE
DODGE
P2B-BASP-110
DODGE DODGE
Description
P2B-BASP-110 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 5-1/8" Minimum Bolt Spacing; 5-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
006043
BDI #
238933
Details
341.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BASP-110/p/238933
Your Price
$ 341.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.933
EAN
0782475006298
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006043
Weight / LBS
6.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 5-1/8" Minimum Bolt Spacing; 5-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.125 Inch | 130.175Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Maximum
5.375 Inch | 136.525Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh