https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTh8aW1hZ2UvanBlZ3xhRGczTDJnd09DOHhNRFF5TWpRME1UQTFNREUwTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTNmNGJjYzQ5YWJhYTcwMjk2Yjc0Y2RhZDVhYTAwMWMxYzU0ZTg5MGFlM2UyZTc5NmZlN2M4NzU1NWFmZTY3Yw
246536
Pillow Block Bearings
DODGE
DODGE
P2B-IP-107L
DODGE DODGE
Description
P2B-IP-107L PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 4-13/16" Minimum Bolt Spacing; 5-13/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069460
BDI #
246536
Details
476.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-107L/p/246536
Your Price
$ 476.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.647
EAN
0782475308118
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-107L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-107L
Manufacturer Internal Number
069460
Weight / LBS
5.83
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 4-13/16" Minimum Bolt Spacing; 5-13/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bolt Spacing Maximum
5.203 Inch | 132.156Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bolt Spacing Minimum
4.813 Inch | 122.25Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh