![P2B512-ISN-055MLR](/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw)
![P2B512-ISN-055MLR](/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw)
247494
Pillow Block Bearings
DODGE
DODGE
P2B512-ISN-055MLR
DODGE DODGE
Description
P2B512-ISN-055MLR; 071022 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 190MM Minimum Bolt Spacing; 216MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B512-ISN-055MLR
BDI #
247494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B512-ISN-055MLR/p/247494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5.442
EAN
0782475325153
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | SN Style | Imperial Locking Mechanism
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
71022
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 190MM Minimum Bolt Spacing; 216MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.031 Inch | 76.987 Millimeter
Bolt Spacing Minimum
7.48 Inch | 190Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
8.504 Inch | 216Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh