https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
247496
Pillow Block Bearings
DODGE
DODGE
P2B515-ISN-065MLR
DODGE DODGE
Description
P2B515-ISN-065MLR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 215MM Minimum Bolt Spacing; 236MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
071024
BDI #
247496
Details
837.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B515-ISN-065MLR/p/247496
Your Price
$ 837.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.617
EAN
0782475325191
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | SN Style | Imperial Locking Mechanism
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
71024
Weight / LBS
19
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 215MM Minimum Bolt Spacing; 236MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Bolt Spacing Minimum
8.465 Inch | 215Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
9.291 Inch | 236Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh