![P4B-IP-080MR](/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDJ8aW1hZ2UvanBlZ3xhR05oTDJnd01TOHhNRFF5TWpRME1USTBOamMxTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDU1ZCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWQyY2RmNjY0OWE0MmM2ZmRjNjNlMjlmNmQ0MGI3MzEzNzNhODVjNmQ5ZjkxMzA4MzllM2Y2N2VkYTk5OTRlNw)
![P4B-IP-080MR](/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDJ8aW1hZ2UvanBlZ3xhR05oTDJnd01TOHhNRFF5TWpRME1USTBOamMxTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDU1ZCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWQyY2RmNjY0OWE0MmM2ZmRjNjNlMjlmNmQ0MGI3MzEzNzNhODVjNmQ5ZjkxMzA4MzllM2Y2N2VkYTk5OTRlNw)
22268313
Pillow Block Bearings
DODGE
DODGE
P4B-IP-080MR
DODGE DODGE
Description
P4B-IP-080MR; 080807 PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 238.3MM Minimum Bolt Spacing; 270MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B-IP-080MR
BDI #
22268313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-080MR/p/22268313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.25
EAN
0782477081637
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-080MR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080807
Weight / LBS
33.62
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 238.3MM Minimum Bolt Spacing; 270MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.169 Inch | 105.9 Millimeter
Nominal Bolt Center to Center
10 Inch | 254 Millimeter
Bolt Spacing Minimum
9.382 Inch | 238.3Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
10.63 Inch | 270Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh