LINKBELT
LINKBELT
PEU355JK426E
LINKBELT LINKBELT
Description
PEU355JK426E PILLOW BLOCK BALL BEARING ; POR 3-7/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
2022636
BDI #
577147
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEU355JK426E/p/577147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.793
EAN
0793699337754
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG355L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU355JK426E
Manufacturer Internal Number
0133775
Weight / LBS
70
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
5.125 Inch | 130.175 Millimeter
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Actual Bolt Center to Center
12.9 Inch | 327.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh