https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTZ8aW1hZ2UvanBlZ3xhR0k1TDJobU5pOHhNREl3T0RjME1qZ3dNVFF6T0M5SlRrUk1MVUpRUWxoWVdGaGZVRXhDWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8N2Y2YmM2YzRhOTgxMWQyNWI2N2Y2ODE0YTFiZjkzNjViOWRjZWZlZGIzY2UxMDQyNmM1M2Y3YzI4MWExOGY5Zg
574042
Pillow Block Bearings
LINKBELT
LINKBELT
PLB6896FR
LINKBELT LINKBELT
Description
PLB6896FR PILLOW BLOCK ROLLER BEARING ; 6" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PLB6896FR
BDI #
574042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLB6896FR/p/574042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.531
EAN
0662327118327
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22234LBKC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB6896FR
Manufacturer Internal Number
5811832
Weight / LBS
280
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Bore
6 Inch | 152.4 Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh