TIMKEN
TIMKEN
QVVPX22V311SEN
TIMKEN TIMKEN
Description
QVVPX22V311SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 5" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPX22V311SEN
BDI #
779638
Details
4157.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPX22V311SEN/p/779638
Your Price
$ 4,157.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.878
EAN
0883450372602
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPX22V311SEN
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 5" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing Minimum
12.5 Inch | 317.5Millimeter
Base to Center Height
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh