PT INTERNATIONAL
PT INTERNATIONAL
RAK210-50UMM
PT INTERNATIONAL PT INTERNATIONAL
Description
RAK210-50UMM PILLOW BLOCK BEARING ; 50MM LOW BASE
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101019703
BDI #
18129096
Details
145.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAK210-50UMM/p/18129096
Your Price
$ 145.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.994
EAN
0080067515471
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC210-50MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
6.61386
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.189 Inch | 55.6 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Actual Bolt Center to Center
6.3 Inch | 159Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


