Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF22317 https://www.bdiexpress.com/medias/INDXXXPBXXXX-SAF-2BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5NDd8aW1hZ2UvanBlZ3xhR1F5TDJneVpTODVOVGt3TVRNNU9URXlNakl5TG1wd1p3fDJlZGU2ODBiZTdjMzg3ZmJiODY0Yzc2ZjQ3N2RhMWI0M2YxY2EzMzIyNzE5YTU4NWNmYzJjNDNlMDc1Y2JmNTc
1193507 Pillow Block Bearings 

NSK NSK

SAF22317

Description

SAF22317 PILLOW BLK BEARING UNIT ; CAST IRON

Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295.275MM Minimum Bolt Spacing; 333.375MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF22317

BDI #
1193507

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
24.36
EAN
0029176499166
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22317
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
53.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295.275MM Minimum Bolt Spacing; 333.375MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.5 Inch | 114 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
3.346 Inch | 85 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh