https://www.bdiexpress.com/medias/INDNTNPBXXXX-SAFD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODR8aW1hZ2UvanBlZ3xhR05rTDJoa01pOHhNRFV4TXpjM056RTVOekE0Tmk5SlRrUk9WRTVRUWxoWVdGaGZVMEZHUkY4eVFreFVYek13TUhnek1EQXVhbkJufDQyMGM4YjA0MzMwZDRkNjBmNmZjZDVkMTI5NGYyMzUyYzRlYzE4N2ExMzYyYjY0MTczZjk3ZTQ2Nzk1ZTFkZjA
NTN
NTN
SAFD22511-115CC3
NTN NTN
Description
SAFD22511-115CC3 PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-3/8" Minimum Bolt Spacing; 7-7/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Part #
SAFD22511-115CC3
BDI #
20862700
Details
1245.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFD22511-115CC3/p/20862700
Your Price
$ 1,245.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.578
EAN
0692314000670
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22511K
Seals
Taconite
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16.75513
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-3/8" Minimum Bolt Spacing; 7-7/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
7.875 Inch | 200.025Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
7.375 Inch | 187.325Millimeter
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh