https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEUTNMMmcxTlM4eE1EQXlPRFUyTlRRNU5UZ3pPQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NWMwMTk5NGI2YjJmMjkzOTg2ZTY0YmQ2YjM1NjRkMzRmY2QzY2ExYmIxZTIwMDg1MWYxNjIwOWQ4Mzk3NzY0MQ
https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEUTNMMmcxTlM4eE1EQXlPRFUyTlRRNU5UZ3pPQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NWMwMTk5NGI2YjJmMjkzOTg2ZTY0YmQ2YjM1NjRkMzRmY2QzY2ExYmIxZTIwMDg1MWYxNjIwOWQ4Mzk3NzY0MQ
FYH
FYH
SBPP203
FYH FYH
Description
SBPP203 PILLOW BLOCK UNIT ; STEEL PLATE
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 22.225MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
SBPP203
BDI #
17915911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SBPP203/p/17915911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.16
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
SB203
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
0.35274
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 22.225MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
0.866 Inch | 22 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Actual Bolt Center to Center
2.7 Inch | 68Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

