Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYFWK 30 LTHR https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYFWK-LT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODR8aW1hZ2UvanBlZ3xhRFJtTDJnNFlTODVOVGt3TWpNMk5qRXdOVGt3TG1wd1p3fGM4MjgzYTU0NzY0NDIwNTA3MzY3ZTlhNTQ4M2IwMzhiOTljMmIwOTFkMTRjYzhmMGYwZjMwMjlmOWZjOTc0NTk
1307155 Pillow Block Bearings 

SKF SKF

SYFWK 30 LTHR

Description

SYFWK 30 LTHR PILLOW BLOCK BALL BRG ; POR

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Glass Fiber Reinforced Polymer; Non-Expansion

Part #

SYFWK 30 LTHR

BDI #
1307155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.52
EAN
7316574958849
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Glass Fiber Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 206-2RFGR/HV
Seals
Multi Function
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1.10231
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Glass Fiber Reinforced Polymer; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3 Inch | 76Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh