https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCIP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzl8aW1hZ2UvanBlZ3xhRFF5TDJneU9TODVPVEkyTmpjek5EWTFNemMwTDBsT1JFNVRTMUJDV0ZoWVdGOVZRMGxRWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8NzZlYTJkY2IyOGFiYzUwNjdjZTIwNTBkYjFkNmJiZTQ0YjU4N2IyNWViOWVjZmViYTgzNzhlOGMxNjc0NjI4Nw
17761380
Pillow Block Bearings
NSK
NSK
UCIP320D1
NSK NSK
Description
UCIP320D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 150MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCIP320D1
BDI #
17761380
Details
2495.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCIP320D1/p/17761380
Your Price
$ 2,495.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21
EAN
0029176682803
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UC320D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
77.16179
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 150MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
14.2 Inch | 360.7 Millimeter
Actual Bolt Center to Center
14.2 Inch | 360Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh