https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTN8aW1hZ2UvanBlZ3xhRE14TDJoaE15OHhNRE0zTXpNMk5ESTFNamN3TWk5SlRrUkdXVWhRUWxoWVdGaGZWVU5RUVY4eVFreFVYek13TUhnek1EQXVhbkJufGZjNjdjODcxODljOWExOTNiMTUxNTE3ZTdkOWMzNDc2YTIyMzRlNTUyNThiODUyZDdmYmVjNzdlNTNlZGYxZTM
23943023
Pillow Block Bearings
FYH
FYH
UCPA207
FYH FYH
Description
FYH UCPA207
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA207
BDI #
23943023
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA207/p/23943023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.7
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC207
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
3.74786
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
3.1 Inch | 80Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh