24122162
Pillow Block Bearings
REXNORD
REXNORD
ZAF6203
REXNORD REXNORD
Description
ZAF6203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA CAST IRON 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10423455
BDI #
24122162
Details
1483.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZAF6203/p/24122162
Your Price
$ 1,483.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.97
EAN
0698210129880
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
6203U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZAF6203
Manufacturer Internal Number
212988
Weight / LBS
21
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Length Thru Bore
3.766 Inch | 95.656 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Bolt Spacing Minimum
8.125 Inch | 206.375Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh