18148755
Pillow Block Bearings
REXNORD
REXNORD
ZP9407F
REXNORD REXNORD
Description
ZP9407F PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564704
BDI #
18148755
Details
17420.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP9407F/p/18148755
Your Price
$ 17,420.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
76.1
EAN
0698210169701
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
9407U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP9407F
Manufacturer Internal Number
6816970
Weight / LBS
168
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.125 Inch | 155.6 Millimeter
Actual Bolt Center to Center
16 Inch | 406.4Millimeter
Length Thru Bore
6.813 Inch | 173.05 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh