https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-UHMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhR1ZpTDJneU1TODVPRE0wTlRJek1UTXhPVE0wTDBsT1JFdFhVMEpTUjFoWVdGOUlUa2RTWDBoSFFsOVZTRTFYWHpNd01IZ3pNREF1YW5Cbnw5ZmYxMzYzYmU5ZTE5MmY1NDc1MmVmMGQyZmFiYjZlNzJlZjRhNGZjYjc0ZmQ1YTgxYzc3NjZkNjNjMjhiYmE2
https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-UHMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhR1ZpTDJneU1TODVPRE0wTlRJek1UTXhPVE0wTDBsT1JFdFhVMEpTUjFoWVdGOUlUa2RTWDBoSFFsOVZTRTFYWHpNd01IZ3pNREF1YW5Cbnw5ZmYxMzYzYmU5ZTE5MmY1NDc1MmVmMGQyZmFiYjZlNzJlZjRhNGZjYjc0ZmQ1YTgxYzc3NjZkNjNjMjhiYmE2
21443742
Hanger Unit Bearings
K W S
K W S
HGB2262716UHMW
K W S K W S
Description
HGB2262716UHMW HANGER BEARING ; SCREW CONVEYOR STYLE 226 2-7/16" BORE
Hanger Unit Bearing; 2-7/16" Bore; 1.468" Base to Center Height; Hanger Unit; Carbon Steel Housing; 3-3/16" Housing Outside Diameter; 2-1/4" Length Thru Bore; 2-15/16" Housing Overall Length; Steel Insert
Part #
HGB2262716UHMW
BDI #
21443742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HGB2262716UHMW/p/21443742
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.81
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.kwsmfg.com
Weight / LBS
9
Product Detail
Hanger Unit Bearing
Product Specification
2-7/16" Bore; 1.468" Base to Center Height; Hanger Unit; Carbon Steel Housing; 3-3/16" Housing Outside Diameter; 2-1/4" Length Thru Bore; 2-15/16" Housing Overall Length; Steel Insert
Long Description
Hanger Unit Bearing; 2-7/16" Bore; 1.468" Base to Center Height; Hanger Unit; Carbon Steel Housing; 3-3/16" Housing Outside Diameter; 2-1/4" Length Thru Bore; 2-15/16" Housing Overall Length; Steel Insert

