519837
Hanger Unit Bearings
IPTCI
IPTCI
SUCSHA 206 20
IPTCI IPTCI
Description
SUCSHA 206 20 HANGER BEARING ; 1-1/4" BORE SET SCREW HANGER UNIT
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; SUC206-20 Insert Part Number
Part #
SUCSHA 206 20
BDI #
519837
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SUCSHA-206-20/p/519837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.86
EAN
0080067569548
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
304 Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SUC206-20
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSHA20620
Weight / LBS
1.9
Long Description
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; SUC206-20 Insert Part Number
Bore
1.25 Inch | 31.75 Millimeter
Housing Outside Diameter
3.156 Inch | 80.162 Millimeter
Housing Overall Length
4.094 Inch | 104 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh