Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLWS208-40MM https://www.bdiexpress.com/medias/INDPTITUXXXX-UO-CLWS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMzV8aW1hZ2UvanBlZ3xhR1UyTDJnM09DODVORE0yT0RNd05EazRPRFEyTG1wd1p3fDE3ZDc5OWIyOTAxNzFmZDg1MThlOWY5YTk1ZDY5NWRjZWQ5ZmQ4YTNlNWRkYzFjMTc0YjJhZWQ4ZjFjNjc0YjU
18123517 Take Up Unit Bearings 

PT INTERNATIONAL PT INTERNATIONAL

CLWS208-40MM

Description

CLWS208-40MM WIDE SLOT TAKE UP BRG ; 40M CONCENTRIC LOCK

Take Up Bearing Only; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; CL208-40MM Insert Part; Cast Iron Housing Material

Part #

CLWS208-40MM

BDI #
18123517

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.69
EAN
0800675258931
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
CL208-40MM
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
5.94
Long Description
Take Up Bearing Only; 40MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; CL208-40MM Insert Part; Cast Iron Housing Material
Bore
1.575 Inch | 40 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh