![NSTU-SXR-112](/medias/INDDODTUXXXX-UO-NSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTZ8aW1hZ2UvanBlZ3xhRFF3TDJnNFl5OHhNRFF5TWpRNE5EYzVOVFF5TWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTllYek13TUhnek1EQXVhbkJufDFlN2JhZjYyZGY2ZGRjYjQ2NjUxZGUyY2Q1Zjg2ZjU3ZWE4ZDIzMmIxMmI0YWY3MDc5ZmQyMDA4ZjY0YTc1ZDk)
![NSTU-SXR-112](/medias/INDDODTUXXXX-UO-NSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTZ8aW1hZ2UvanBlZ3xhRFF3TDJnNFl5OHhNRFF5TWpRNE5EYzVOVFF5TWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTllYek13TUhnek1EQXVhbkJufDFlN2JhZjYyZGY2ZGRjYjQ2NjUxZGUyY2Q1Zjg2ZjU3ZWE4ZDIzMmIxMmI0YWY3MDc5ZmQyMDA4ZjY0YTc1ZDk)
261099
Take Up Unit Bearings
DODGE
DODGE
NSTU-SXR-112
DODGE DODGE
Description
NSTU-SXR-112 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-3/4" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS400 Take Up Frame; INS-SXR-112 Insert Part; Cast Iron Housing Material
Part #
131172
BDI #
261099
Details
279.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SXR-112/p/261099
Your Price
$ 279.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.313
EAN
0782475117284
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
NS400
Insert Part Number
INS-SXR-112
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131172
Weight / LBS
5
Long Description
Take Up Bearing Only; 1-3/4" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS400 Take Up Frame; INS-SXR-112 Insert Part; Cast Iron Housing Material
Bore
1.75 Inch | 44.45 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh