https://www.bdiexpress.com/medias/INDEDTTUXXXX-PA-5-G-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODR8aW1hZ2UvanBlZ3xhRFkwTDJoak9DOHhNREl5TkRBNU5UTTVOVGczTUM5SlRrUkZSRlJVVlZoWVdGaGZVRUZmTlY5SFh6VmZNekF3ZURNd01DNXFjR2N8MGNlZmExMzg1MDAxNGI0ZmEzMGU2ZTU5YWNjNGFjZWU5MTE0OGE3N2MwYzU5NDEyNDVhMWJmYjg3NzcyOGFkYg
20879661
Take Up Unit Bearings
EDT CORP
EDT CORP
PA5GE5-1-7/16
EDT CORP EDT CORP
Description
NOT AVAILABLE IN US
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; PAIUE5-1-7/16 Insert Part; Cast Polymer Housing Material
Part #
PA5GE5-1-7/16
BDI #
20879661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/PA5GE5-1-7-16/p/20879661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.499
EAN
0883450927284
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
Not Specified
Insert Part Number
PAIUE5-1-7/16
Housing Material
Cast Polymer
Other Features
Poly-Round Bearing | UHMW White Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; PAIUE5-1-7/16 Insert Part; Cast Polymer Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh