https://www.bdiexpress.com/medias/INDEDTTUXXXX-QF-5-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NzF8aW1hZ2UvanBlZ3xhR0kyTDJneU5pOHhNREl5TkRFd016WTFNelF3Tmk5SlRrUkZSRlJVVlZoWVdGaGZVVVpmTlY5SFh6bGZNekF3ZURNd01DNXFjR2N8MjI2ZTM2MGNlMDcwZjYxOGY1OWIzNjI5MzVjZTY0M2U2MjE2Yzc3MjI4MzQzZTE1MTM1YzE5YjRlYzY0ZTk4OA
20871767
Take Up Unit Bearings
EDT CORP
EDT CORP
QF5GG9-1-1/2
EDT CORP EDT CORP
Description
QF5GG9-1-1/2 TAKE-UP BEARING ; NARROW SLOT
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUG9-1-1/2 Insert Part; Cast Polymer Housing Material
Part #
QF5GG9-1-1/2
BDI #
20871767
Details
1881.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QF5GG9-1-1-2/p/20871767
Your Price
$ 1,881.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.814
EAN
0883450887403
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QFIUG9-1-1/2
Housing Material
Cast Polymer
Other Features
All-Round Supreme Bearing | Black Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUG9-1-1/2 Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh